This item is Discontinued.

Mechanix Wear Anti-Vibration Gloves, XL/2XL, Black, Rubber MFL-05-540

Anti-Vibration Gloves, XL/2XL, Black, Rubber (Discontinued)

  • Mfr # MFL-05-540
  • Zoro # G0018821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFL-05-540
Zoro #
G0018821
UPC #
781513605202
Country of Origin
Multiple

Details

Item
Anti-Vibration Gloves
Color
Black
Palm Material
Dual Layer Padded Palm
Application
Designed to Protect the Palm when Exposed Fingers are Necessary
Palm Construction
Spandex
Closure Type
hook-and-loop
Back Material
Rubber
Cuff
Shirred
Finger Style
Half Finger
Lining
Tricot
Stitching Material
Nylon

Description

Anti-Vibration Gloves, Palm Material Dual Layer Padded Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.