Arc Flash Lift Front Hood, 4 PPE CAT, 40 cal/sq cm, Polycarbonate Window, Charcoal Grey, Universal

  • Mfr # SWH-40H-GPGY

  • Zoro # G806171239


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Size
Universal
ATPV Rating
40 cal/sq cm
Color
Charcoal Grey
Arc Flash PPE Category
4
Window Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWH-40H-GPGY
Zoro #
G806171239
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Window Height
10 in
Overall Length
22 in
Window Width
20 in

Details

Item
Arc Flash Lift Front Hood
ATPV Rating
40 cal/sq cm
Color
Charcoal Grey
Arc Flash PPE Category
4
Window Material
Polycarbonate
Includes
Hard Cap
Standards
ASTM F1508, NFPA 70E (2021)
Fabric Weight
9.2 oz/sq yd
Hood Window Type
Face Shield Fitted
Hood Type
Standard
Suspension Type
Ratchet
Ventilated
Yes
Features
Single-ply fabric
Includes Lining
No
Window Coating
Anti-Abrasion, Anti-Fog
Window Color
Grey
Visor Visibility Type
True Color
Compatible with Series
Master
Ventilation Type
Vent
Lift Front
No
Material Trade Name
Pyrad

Description

ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Color Charcoal Grey, Fabric Weight 9.2 oz/sq yd, Features Single-ply fabric, Hood Type Standard, Hood Window Type Face Shield Fitted, Includes Hard Cap, Includes Lining No, Arc Flash Lift Front Hood, Lift Front No, Lining Material Not Applicable, Material Trade Name Pyrad, Overall Length 22 in, Size Universal, Standards ASTM F1506, Suspension Type Ratchet, Ventilated Yes, Ventilation Type Vent, Window Coating Anti-Abrasion, Anti-Fog

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.