Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-2XL-NG
Zoro # G810043218
product price: $1,817.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
2XL
Includes Glove Protectors
No
Garment Material Trade Name
Pyrad
Clothing Included
Coat, Leggings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-CL-2XL-NG
Zoro #
G810043218
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Minimum Chest Size
52 in
Minimum Waist Size
46 in
Maximum Waist Size
48
Maximum Chest Size
54 in
Details
Color
Black
Item
Arc Flash Protection Clothing Kit
Includes Glove Protectors
No
Garment Material Trade Name
Pyrad
Clothing Included
Coat, Leggings
Arc Flash PPE Category
4
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Gloves
No
Includes Hood
Yes
Headwear Included
Standard Hood
Includes Carrying Bag
Yes
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Standards
NFPA
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes
Included Hood Type
Standard
Visor Visibility Type
True Color
Description
Arc Flash Protection Clothing Kit, Black, Size 2XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.