Arc Flash Protection Clothing Kit
Mfr # AG40-GP-CL-4X-H3PFNG
Zoro # G710043592
product price: $2,823.99
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Black
Garment Material Trade Name
Pyrad
Standards
NFPA
Clothing Included
Coat, Leggings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-CL-4X-H3PFNG
Zoro #
G710043592
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Maximum Waist Size
56
Minimum Chest Size
60 in
Minimum Waist Size
54 in
Maximum Chest Size
62 in
Details
Item
Arc Flash Protection Clothing Kit
Color
Black
Garment Material Trade Name
Pyrad
Standards
NFPA
Clothing Included
Coat, Leggings
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Headwear Included
Lift-Front Hood with Fan
Includes Gloves
No
Includes Hood
Yes
Includes Glove Protectors
No
Arc Flash PPE Category
4
Included Hood Type
Lift Front with Fan
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Includes Face Shield
Yes
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.