Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-S-H3P-NG
Zoro # G810043034
product price: $2,198.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
S
Garment Material Trade Name
Pyrad
Includes Carrying Bag
Yes
Includes Gloves
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-JP-S-H3P-NG
Zoro #
G810043034
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Minimum Waist Size
30 in
Maximum Waist Size
32
Details
Color
Black
Item
Arc Flash Protection Clothing Kit
Garment Material Trade Name
Pyrad
Includes Carrying Bag
Yes
Includes Gloves
No
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Clothing Included
Jacket, Pants
Headwear Included
Lift-Front Hood
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Includes Hood
Yes
Includes Glove Protectors
No
Standards
NFPA
Visor Visibility Type
True Color
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.