Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-S-H3PFNG
Zoro # G810043010
product price: $2,484.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Black
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Safety Glasses
Yes
Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG40-GP-JP-S-H3PFNG
Zoro #
G810043010
UPC #
-
Country of Origin
United States
Dimensions
Size
S
Minimum Waist Size
30 in
Maximum Waist Size
32
Minimum Chest Size
36 in
Maximum Chest Size
38 in
Details
Item
Arc Flash Protection Clothing Kit
Color
Black
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Safety Glasses
Yes
Standards
NFPA
Includes Hood
Yes
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Clothing Included
Jacket, Pants
Garment Material Trade Name
Pyrad
Includes Gloves
No
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Included Hood Type
Lift Front with Fan
Headwear Included
Lift-Front Hood with Fan
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Includes Face Shield
Yes
Description
Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.