Arc Flash Protection Clothing Kit

  • Mfr # AG40-GP-JP-XL-H3P-NG

  • Zoro # G110042751


product price:  $2,198.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Black
Clothing Included
Jacket, Pants
Includes Carrying Bag
Yes
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-JP-XL-H3P-NG
Zoro #
G110042751
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Minimum Waist Size
42 in
Maximum Chest Size
50 in
Minimum Chest Size
48 in
Maximum Waist Size
44

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Clothing Included
Jacket, Pants
Includes Carrying Bag
Yes
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Standards
NFPA
Includes Glove Protectors
No
Includes Gloves
No
ATPV Rating
40 cal/sq cm
Headwear Included
Lift-Front Hood
Arc Flash PPE Category
4
Garment Material Trade Name
Pyrad
Includes Hood
Yes
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.