Arc Flash Protection Clothing Kit
Mfr # AG40-GP-JP-XL-NG
Zoro # G910042753
product price: $1,965.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Includes Gloves
No
Standards
NFPA
Includes Safety Glasses
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AG40-GP-JP-XL-NG
Zoro #
G910042753
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Minimum Chest Size
48 in
Maximum Chest Size
50 in
Minimum Waist Size
42 in
Maximum Waist Size
44
Details
Item
Arc Flash Protection Clothing Kit
Color
Black
Includes Gloves
No
Standards
NFPA
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Clothing Included
Jacket, Pants
Headwear Included
Standard Hood
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes
Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Carrying Bag
Yes
Includes Hood
Yes
ATPV Rating
40 cal/sq cm
Included Hood Type
Standard
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes
Visor Visibility Type
True Color
Description
Arc Flash Protection Clothing Kit, Black, Size XL, Standards NFPA, Includes Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.