Arc Flash Protection Clothing Kit, Sz 10
Mfr # AG40-GP-JP-4XL-H3P-10
Zoro # G710042168
product price:Â $3,153.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Size
4XL
Insulating Glove Class
Class 2
Includes Hood
Yes
Headwear Included
Lift-Front Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AG40-GP-JP-4XL-H3P-10
Zoro #
G710042168
UPC #
-
Country of Origin
United States
Dimensions
Size
4XL
Leather Protector Length
12 in
Glove Size
10
Maximum Chest Size
62 in
Maximum Waist Size
56
Minimum Waist Size
54 in
Minimum Chest Size
60 in
Description
Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.