Arc Flash Protection Clothing Kit, Sz 11

  • Mfr # AG40-GP-CL-L-H3P-11

  • Zoro # G610041919


product price:  $2,429.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
ATPV Rating
40 cal/sq cm
Includes Carrying Bag
Yes
Leather Protector Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-CL-L-H3P-11
Zoro #
G610041919
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Leather Protector Length
12 in
Glove Size
11
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Maximum Waist Size
40
Minimum Waist Size
38 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
ATPV Rating
40 cal/sq cm
Includes Carrying Bag
Yes
Insulating Glove Class
Class 2
Includes Hood
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Glove Material
Leather, Rubber
Garment Material Trade Name
Pyrad
Standards
NFPA
Includes Glove Protectors
Yes
Clothing Included
Coat, Leggings
Arc Flash PPE Category
4
Headwear Included
Lift-Front Hood
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Includes Gloves
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm

Description

Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.