Arc Flash Protection Clothing Kit, Sz 11

  • Mfr # AG40-GP-CL-M-H3P-11

  • Zoro # G910042425


product price: $2,429.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Black
Clothing Included
Coat, Leggings
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-CL-M-H3P-11
Zoro #
G910042425
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Glove Size
11
Leather Protector Length
12 in
Maximum Waist Size
36
Maximum Chest Size
42 in
Minimum Waist Size
34 in
Minimum Chest Size
40 in

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Clothing Included
Coat, Leggings
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Arc Flash PPE Category
4
Includes Glove Protectors
Yes
Includes Safety Glasses
Yes
Glove Material
Leather, Rubber
Included Hood Type
Lift Front
Headwear Included
Lift-Front Hood
ATPV Rating
40 cal/sq cm
Includes Gloves
Yes
Includes Hood
Yes
Insulating Glove Class
Class 2
Standards
NFPA
Includes Carrying Bag
Yes
Garment Material Trade Name
Pyrad
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.