Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit, Sz 11

  • Mfr # AG40-GP-JP-S-11

  • Zoro # G910042586


product price: $2,509.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
S
Includes Hood
Yes
Includes Glove Protectors
Yes
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-JP-S-11
Zoro #
G910042586
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Leather Protector Length
12 in
Glove Size
11
Maximum Chest Size
38 in
Maximum Waist Size
32
Minimum Waist Size
30 in
Minimum Chest Size
36 in

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Includes Hood
Yes
Includes Glove Protectors
Yes
Includes Safety Glasses
Yes
Garment Material Trade Name
Pyrad
Clothing Included
Jacket, Pants
ATPV Rating
40 cal/sq cm
Arc Flash PPE Category
4
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Glove Material
Leather, Rubber
Includes Gloves
Yes
Insulating Glove Class
Class 2
Includes Carrying Bag
Yes
Included Hood Type
Standard
Headwear Included
Standard Hood
Standards
NFPA
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color

Description

Arc Flash Protection Clothing Kit, Black, Size S, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.