Arc Flash Protection Clothing Kit, Sz 12

  • Mfr # AG40-GP-JP-3XL-12

  • Zoro # G810043485


product price: $2,760.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Includes Glove Protectors
Yes
Clothing Included
Jacket, Pants
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-JP-3XL-12
Zoro #
G810043485
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Leather Protector Length
12 in
Glove Size
12
Maximum Chest Size
58 in
Minimum Waist Size
50 in
Maximum Waist Size
52
Minimum Chest Size
56 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Includes Glove Protectors
Yes
Clothing Included
Jacket, Pants
Includes Safety Glasses
Yes
Insulating Glove Class
Class 2
Glove Material
Leather, Rubber
Garment Material Trade Name
Pyrad
Includes Carrying Bag
Yes
Standards
NFPA
Includes Hood
Yes
Includes Gloves
Yes
Headwear Included
Standard Hood
Arc Flash PPE Category
4
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Included Hood Type
Standard
ATPV Rating
40 cal/sq cm
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color

Description

Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.