Arc Flash Protection Clothing Kit, Sz 12

  • Mfr # AG40-GP-JP-4XL-H3P-12

  • Zoro # G410042079


product price:  $3,153.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Standards
NFPA
Headwear Included
Lift-Front Hood
Glove Material
Leather, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-JP-4XL-H3P-12
Zoro #
G410042079
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Glove Size
12
Leather Protector Length
12 in
Minimum Waist Size
54 in
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Maximum Waist Size
56

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Standards
NFPA
Headwear Included
Lift-Front Hood
Glove Material
Leather, Rubber
Included Hood Type
Lift Front
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Clothing Included
Jacket, Pants
Insulating Glove Class
Class 2
Includes Safety Glasses
Yes
Includes Gloves
Yes
Includes Hood
Yes
ATPV Rating
40 cal/sq cm
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Carrying Bag
Yes
Includes Glove Protectors
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Visor Visibility Type
True Color
Includes Face Shield
Yes

Description

Arc Flash Protection Clothing Kit, Black, Size 4XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.