Arc Flash Protection Clothing Kit, Sz 8

  • Mfr # AG40-GP-JP-M-H3P-8

  • Zoro # G710042700


product price: $2,742.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
M
Includes Gloves
Yes
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-JP-M-H3P-8
Zoro #
G710042700
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Glove Size
8
Leather Protector Length
12 in
Maximum Waist Size
36
Minimum Waist Size
34 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Includes Gloves
Yes
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Clothing Included
Jacket, Pants
Glove Material
Leather, Rubber
Includes Hood
Yes
Garment Material Trade Name
Pyrad
Arc Flash PPE Category
4
Includes Glove Protectors
Yes
Insulating Glove Class
Class 2
Included Hood Type
Lift Front
Includes Carrying Bag
Yes
Standards
NFPA
Headwear Included
Lift-Front Hood
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Includes Face Shield
Yes
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm

Description

Arc Flash Protection Clothing Kit, Black, Size M, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.