Arc Flash Protection Clothing Kit, Sz 9

  • Mfr # AG40-GP-CL-3XL-H3P-9

  • Zoro # G810043515


product price:  $2,672.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
3XL
Garment Material Trade Name
Pyrad
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-CL-3XL-H3P-9
Zoro #
G810043515
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Glove Size
9
Leather Protector Length
12 in
Maximum Waist Size
52
Minimum Waist Size
50 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in

Details

Color
Black
Item
Arc Flash Protection Clothing Kit
Garment Material Trade Name
Pyrad
Included Hood Type
Lift Front
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Headwear Included
Lift-Front Hood
Includes Carrying Bag
Yes
Includes Glove Protectors
Yes
Includes Gloves
Yes
Includes Hood
Yes
Arc Flash PPE Category
4
Insulating Glove Class
Class 2
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Glove Material
Leather, Rubber
Standards
NFPA
ATPV Rating
40 cal/sq cm
Visor Visibility Type
True Color
Includes Face Shield
Yes
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm

Description

Arc Flash Protection Clothing Kit, Black, Size 3XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.