Arc Flash Protection Clothing Kit, Sz 9

  • Mfr # AG40-GP-CL-5XL-9

  • Zoro # G910042067


product price: $2,635.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Size
5XL
Standards
NFPA
Includes Glove Protectors
Yes
Includes Hood
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG40-GP-CL-5XL-9
Zoro #
G910042067
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Leather Protector Length
12 in
Glove Size
9
Maximum Chest Size
66 in
Maximum Waist Size
60
Minimum Chest Size
64 in
Minimum Waist Size
58 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Standards
NFPA
Includes Glove Protectors
Yes
Includes Hood
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Included Hood Type
Standard
Glove Material
Leather, Rubber
Garment Material Trade Name
Pyrad
ATPV Rating
40 cal/sq cm
Includes Safety Glasses
Yes
Clothing Included
Coat, Leggings
Insulating Glove Class
Class 2
Includes Gloves
Yes
Includes Carrying Bag
Yes
Headwear Included
Standard Hood
Arc Flash PPE Category
4
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Protection Clothing Kit, Black, Size 5XL, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.