Arc Flash Protection Clothing Kit, Sz 9

  • Mfr # AG40-GP-JP-L-H3P-9

  • Zoro # G210042385


product price: $2,742.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Headwear Included
Lift-Front Hood
Includes Hood
Yes
Standards
NFPA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG40-GP-JP-L-H3P-9
Zoro #
G210042385
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Leather Protector Length
12 in
Glove Size
9
Maximum Chest Size
46 in
Maximum Waist Size
40
Minimum Chest Size
44 in
Minimum Waist Size
38 in

Details

Item
Arc Flash Protection Clothing Kit
Color
Black
Headwear Included
Lift-Front Hood
Includes Hood
Yes
Standards
NFPA
Garment Material Trade Name
Pyrad
Includes Glove Protectors
Yes
ATPV Rating
40 cal/sq cm
Clothing Included
Jacket, Pants
Glove Material
Leather, Rubber
Arc Flash PPE Category
4
Includes Safety Glasses
Yes
Includes Gloves
Yes
Includes
Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses
Insulating Glove Class
Class 2
Included Hood Type
Lift Front
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
40 cal/sq cm

Description

Arc Flash Protection Clothing Kit, Black, Size L, Standards NFPA, Includes Leather Glove Protectors, 14 in Rubber Insulated Gloves, 15 in Glove Bag, Ear Plugs, Gear Bag, Gore Pyrad Hood with Hard Cap, Gore Pyrad Bib Overalls, Gore Pyrad Jacket, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.