Zoro Homepage

Arc Flash Protective Balaclava, White

  • Mfr # KN-51

  • Zoro # G615628061


product price: $38.39
/ea

Key Features

Areas Covered
Head
Insulated for Cold Conditions
No
Size
Universal
Garment Type
Balaclava
Areas Exposed
Eyes, Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KN-51
Zoro #
G615628061
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Areas Covered
Head
Insulated for Cold Conditions
No
Garment Type
Balaclava
Areas Exposed
Eyes, Nose
Item
Arc Flash Protective Balaclava
ATPV Rating
10 cal/sq cm
Color
White
Arc Flash PPE Category
2
Fabric Weight
6 oz
Closure Type
Slip-On
Material Trade Name
Nomex
Standards
NFPA 70E, PPE "2"

Description

White Nomex Blend ATPV 10 cal PPE"2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.