Shop MECHANIX WEAR
See all product information
Create Account
Bib Overall, Black, 9.5 oz, 32" Inseam
- Mfr # 618-CX8C-PP-XL
- Zoro # G116381861
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Total Number of Pockets
0
Insulated for Cold Conditions
No
Features
Vented
Standards
NFPA 70E, ASTM F1959, ASTM F1506
Material Layers
Silicone Encapsulated Carbon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 618-CX8C-PP-XL
- Zoro #
- G116381861
- UPC #
- -
- Country of Origin
- United States
- Total Number of Pockets
- 0
- Item
- Bib Overall
- Insulated for Cold Conditions
- No
- Features
- Vented
- Standards
- NFPA 70E, ASTM F1959, ASTM F1506
- Material Layers
- Silicone Encapsulated Carbon
- Material Trade Name
- Carbon X
- ATPV Rating
- 8.6 cal/sq cm
- Fabric Weight
- 9.5 oz
- Color
- Black
- Inseam
- 32 in
- ANSI Class
- Not Rated
- Wire Color
- Black
Dimensions
- Maximum Waist Size
- 44 in
- Size - Body Type
- Regular
- Size
- XL
- Fits Chest Size
- Vented
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
BIB OVERALL 32"Vented XL Carbon X Repel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.