Bib Overall, Buckle, Velcro, Gray, 4XL

  • Mfr # SWB-40-GPGY-4XL

  • Zoro # G612536116


product price:  $1,373.99
/pr
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Standards
ASTM
Number of Inside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWB-40-GPGY-4XL
Zoro #
G612536116
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Size - Body Type
Regular
Maximum Waist Size
56 in
Minimum Waist Size
54 in

Details

Item
Bib Overall
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Standards
ASTM
Number of Inside Pockets
0
ANSI Class
Not Rated
Number of Outside Pockets
0
Features
Adjustable Suspenders, Adjustable Waist, Articulated Knee and Reinforced Knee Pads for Ease of Movement and Added Protection, Back Bib Panel Designed to Anchor to Back and Help Prevent Suspender Slippage, Back Leg Opening Boot Reinforcement Panels, Crotch Gusset for Flexibility, Leg Plackets for Easy Donning and Doffing Over Boots, Sized to ASTM Body Standards
Arc Flash PPE Category
4
High-Visibility
Yes
Includes Lining
Yes
Material Layers
Fabric
Includes Suspenders
Yes
Series
Gore-Tex
Will Fit Over Boots
Yes
Material Trade Name
Pyrad
ATPV Rating
40 cal/sq cm
Insulated for Cold Conditions
Yes
Inseam
32 in

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Velcro, Color Gray, Fabric Weight 8.8 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.