Bib Overall, Buckle, Velcro, Gray, L
Mfr # SWB-40-GPGY-L
Zoro # G312536089
product price:Â $1,089.99
/pr
Free Shipping & Returns
Key Features
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Number of Outside Pockets
0
Standards
ASTM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWB-40-GPGY-L
Zoro #
G312536089
UPC #
-
Country of Origin
United States
Dimensions
Size
L
Size - Body Type
Regular
Maximum Waist Size
40 in
Minimum Waist Size
38 in
Details
Item
Bib Overall
Color
Gray
Fabric Weight
8.8 oz
Closure Type
Buckle, Velcro
Number of Outside Pockets
0
Standards
ASTM
ANSI Class
Not Rated
Number of Inside Pockets
0
Features
Series
Gore-Tex
Will Fit Over Boots
Yes
Includes Suspenders
Yes
Includes Lining
Yes
Material Trade Name
Pyrad
Material Layers
Fabric
High-Visibility
Yes
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Insulated for Cold Conditions
Yes
Inseam
32 in
Description
ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Type Buckle, Velcro, Color Gray, Fabric Weight 8.8 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.