Mechanics Gloves, TrekDry Back, Hook-and-Loop, Gray, S

  • Mfr # BCG-08-008

  • Zoro # G301800054


product price:  $26.19
/ea

Key Features

Color
Gray
Cuff Style
Hook-and-Loop
Glove Length
8 in
Palm Material
Synthetic Leather
Application
Box Handling, Construction, Furniture Moving, Home Improvement, Maintenance & Repair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCG-08-008
Zoro #
G301800054
UPC #
781513657140
Country of Origin
Cambodia

Dimensions

Glove Size
S
Glove Length
8 in
Size- Alpha
S
Cuff Length
1 1/2 in
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Box Handling, Construction, Furniture Moving, Home Improvement, Maintenance & Repair
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN388:2016
Touchscreen Nib
No
Glove Back Material
TrekDry(R)
Thumb Sweat Wipe
No
Includes ID Panel
No
Silicone-Free
No
Glove Materials
Synthetic Leather
Anti-Static
No
Includes Keypad Nib
No
High-Visibility
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Grip Pattern
Hexagon
Windproof
No
Rope Channel Reinforcement
No
Touchscreen Compatible
Yes
Grip Coating Material
Silicone
Grip Coating Color
Black
Latex-Free
No
Reflective Backing
No
Brand and Series
Mechanix Wear Box Cutter(TM)
Glove Construction
Cut and Sewn
Water Resistant
No
Stitching Material
Nylon
Knuckle Protection Material
No
Includes Heat Pack Pocket
No
Includes Padded Palm
No
EN 388 Rating
3131X
Low-Profile Impact Protection
No
Layered Palm Material
No
Includes Double Palm
No
EN 388 Impact Rated
Yes
Includes Pull Strap
Yes
Glove Hand Style
Left and Right
Series
BCG-08
Impact Glove Type
CE Rated
Cut-Resistance Coverage
Not Tested
Glove Liner Material
Tricot
Glove Lining Material
Tricot
Palm Style
Single Layer
Includes Red Palm
No
Includes Pinch Point Protection
No
Cuff Material
Synthetic Leather, TPR
Minimum Temperature
Not Rated
Glove Back Color
Gray
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Backing Style Synthetic Leather, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards EN388:2016, Touchscreen Compatible Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.