CG40-75 Mechanics Gloves, Genuine Leather Palm, Spandex Back, 10, Black/Brown

  • Mfr # CG40-75-010

  • Zoro # G6590059


product price:  $51.99
/pr

Key Features

Color
Black/Brown
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Genuine Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CG40-75-010
Zoro #
G6590059
UPC #
781513611777
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 1/2 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black/Brown
Cuff Style
Hook-and-Loop
Palm Material
Genuine Leather
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
CE 2132
Finger Style
Full Finger
Thumb Style
Reinforced
Back Material
Spandex
Knuckle Padding Material
TPR
Lining
Tricot
Cuff
Adjustable Wrist
Stitching Material
Nylon
Features
Abrasion Resistant, Hook & Loop Closure, Impact Resistant, Secure Fit, Comfortable, Heavy Duty, Fingertip Protection, Flexible
Closure Type
hook-and-loop
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Impact Protection Style
Standard
Thumb Sweat Wipe
No
Brand and Series
Mechanix Wear CG40-75
EN 388 Rating
2132
Anti-Static
No
Includes Pinch Point Protection
No
Reflective Backing
No
Includes Pull Strap
Yes
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No
Touchscreen Nib
No
Glove Features
Padded Knuckles, Padded Palm, Reinforced Thumb Crotch
Palm Style
Padded
Rope Channel Reinforcement
No
Latex-Free
No
Glove Back Material
Spandex(R)
Touchscreen Compatible
No
Glove Liner Material
Tricot
Includes Red Palm
No
EN 388 Impact Rated
No
Includes Padded Palm
Yes
Impact Protection Coverage
Knuckles
Knuckle Protection Material
TPR
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Impact Glove Type
Not Rated
Series
CG40-75
Includes Keypad Nib
No
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Force
60 N
Glove Materials
Leather/Spandex(R)/TPR
Includes Heat Pack Pocket
No
Includes ID Panel
No
Windproof
No
Glove Safety Features
Thermoplastic Rubber (TPR) closure creates a secure fit. Stretch Spandex material conforms to the back of the hand. Leather reinforced thumb and index finger provide added durability. Multi-zone palm padding absorbs impact and vibration. Leather reinforced fingertips deliver extreme abrasion resistance.
ANSI/ISEA Puncture Level
2
Glove Construction
Cut and Sewn
Glove Hand Style
Left and Right
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Glove Back Color
Black/Brown
Minimum Temperature
Not Rated
Glove Backing Material
Spandex
Glove Lining Material
Tricot
Glove Palm Material
Pigskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.