Shop MECHANIX WEAR

CG40-75 Mechanics Gloves, Pigskin Palm, 11, Black/Brown

  • Mfr # CG40-75-011
  • Zoro # G916524505

product price: 
$
49.85
/pr

Key Features

Glove Size
11
Glove Length
8 3/4 in
Application
General Purpose
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CG40-75-011
Zoro #
G916524505
UPC #
781513611784
Country of Origin
Multiple
Item
Mechanics Gloves
Application
General Purpose
Finger Coverage
Full Finger
Insulated
No
Standards
CE 2132
Cuff
Adjustable Wrist
Glove Materials
Leather/Spandex(R)/TPR
Includes Pinch Point Protection
No
ANSI/ISEA Puncture Level
2
Impact Glove Type
Not Rated
Glove Safety Features
Thermoplastic Rubber (TPR) closure creates a secure fit. Stretch Spandex material conforms to the back of the hand. Leather reinforced thumb and index finger provide added durability. Multi-zone palm padding absorbs impact and vibration. Leather reinforced fingertips deliver extreme abrasion resistance.
Impact Protection Coverage
Knuckles
Includes Red Palm
No
High-Visibility
No
Palm Construction
Single Layer
Closure Type
Hook-and-Loop
Back Material
Spandex
Latex-Free
No
Palm Material
Pigskin
Impact Protection Style
Standard
ANSI/ISEA Puncture Force
60 N
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Glove Liner Material
Tricot
Includes Pull Strap
Yes
Finger Style
Full Finger
Cut-Resistance Coverage
Palm Side
Stitching Material
Nylon
Reflective Backing
No
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Touchscreen Nib
No
Glove Features
Knuckle Padding, Padded Palm, Reinforced Thumb Crotch
Lining
Tricot
Glove Back Color
Black/Brown
Includes Heat Pack Pocket
No
Cuff Style
Hook-and-Loop
Series
CG40-75
Glove Back Material
Spandex(R)
Thumb Sweat Wipe
No
Brand and Series
Mechanix Wear CG40-75
Includes Padded Palm
Yes
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Color
Black/Brown
Includes Double Palm
No
Oil-Resistant
No
Knuckle Protection Material
TPR
EN 388 Rating
2132
Palm Style
Padded
Includes Reinforced Thumb Crotch
Yes
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Knuckle Padding Material
TPR
Water Resistant
No
Touchscreen Compatible
No
Thumb Style
Reinforced
Windproof
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Anti-Static
No
Front Closure
Hook-and-Loop
Wire Color
Black/Brown

Dimensions

Glove Size
11
Glove Length
8 3/4 in
Size- Alpha
XL
Size- Numeric
11

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Padded, Backing Style Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Spandex(R), Glove Back Color Black/Brown, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards CE 2132, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.