S2EP02 Chemical Resistant Gloves, HPPE, 15 in L, 1 in, Red, 10, 1 PR

  • Mfr # S2EP-02-010

  • Zoro # G605175209


product price: $22.99
/pr

Key Features

Size
XL
Color
Red
Glove Materials
HPPE
Glove Length
15 in
Glove Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EP-02-010
Zoro #
G605175209
UPC #
781513658864
Country of Origin
China

Dimensions

Size
XL
Glove Size
10
Glove Length
15 in
Glove Thickness
1 in
Thickness
18 ga
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Red
Glove Materials
HPPE
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
S2EP02
Glove Texture
Sandy
Standards
EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance
Supported / Unsupported
Unsupported
Biodegradable
Non-Biodegradable
EN ISO 374 Chemical Rating
Type B - JKL
Insulated
Not Insulated
ANSI/ISEA Cut Load
1,500 g
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Cut Level
A4
Glove Hand Style
Left and Right
Glove Construction
Seamless Knit
Chlorinated/Non Chlorinated
Non-Chlorinated
Glove Coating Coverage
Palm
Touchscreen Compatible
Not Touchscreen Compatible
Silicone-Free
Silicone-Free
EN 388 Impact Rated
Not EN 388 Impact Rated
Cut-Resistance Coverage
Fingertips, Palm
Anti-Static
Anti-Static Not Included
Wear-Indicating
Wear-Indicator Not Included
Triple Layer
Triple Layer Not Included
Glove Coating Color
Black
Glove Texture Location
Palm
Dual Layer
Dual Layer Not Included
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
4
Glove Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Brand and Series
SpeedKnit S2EP02
Accelerator Free
Contains Accelerators
Glove Coating Finish
Sandy
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Palm, 1 in, 15 in, Glove Size 10, Color Red, Unsupported, Standards EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.