S2EP02 Chemical Resistant Gloves, HPPE, 15 in L, 1 in, Red, 11, 1 PR

  • Mfr # S2EP-02-011

  • Zoro # G005175250


product price: $22.99
/pr

Key Features

Size
2XL
Color
Red
Glove Materials
HPPE
Glove Length
15 in
Glove Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EP-02-011
Zoro #
G005175250
UPC #
781513658871
Country of Origin
China

Dimensions

Size
2XL
Glove Size
11
Glove Length
15 in
Glove Thickness
1 in
Thickness
18 ga
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Red
Glove Materials
HPPE
Latex-Free
Latex-Free
Cuff Style
Gauntlet
Series
S2EP02
Glove Texture
Sandy
Standards
EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance
Supported / Unsupported
Unsupported
Glove Construction
Seamless Knit
Cut-Resistance Coverage
Fingertips, Palm
Glove Coating Color
Black
Glove Texture Location
Palm
Glove Coating Finish
Sandy
EN 388 Impact Rated
Not EN 388 Impact Rated
Glove Hand Style
Left and Right
EN ISO 374 Chemical Rating
Type B - JKL
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Palm
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
Not Rated
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
ANSI/ISEA Cut Level
A4
Insulated
Not Insulated
Glove Coating Material
Nitrile
Wear-Indicating
Wear-Indicator Not Included
Chlorinated/Non Chlorinated
Non-Chlorinated
Anti-Static
Anti-Static Not Included
Touchscreen Compatible
Not Touchscreen Compatible
Brand and Series
SpeedKnit S2EP02
ANSI/ISEA Cut Load
1,500 g
Dual Layer
Dual Layer Not Included
Silicone-Free
Silicone-Free
Accelerator Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Palm, 1 in, 15 in, Glove Size 11, Color Red, Unsupported, Standards EN388, EN407, EN511, ENISO 374-1, ENISO 374-5, REACH Compliance, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.