Cold-Condition Gloves, 7/S, PR
Mfr # S5DP-05-007
Zoro # G900932880
product price: $27.29
/prKey Features
Color
Black
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Heat Level
Not Available
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5DP-05-007
Zoro #
G900932880
UPC #
781513657942
Country of Origin
China
Dimensions
Size
S (7)
Thickness
15 ga
Glove Length Style
Extended Cuff
Length
12 in
Glove Length
12 in
Glove Size
7
Size- Numeric
7
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4242X, Glove Insulation Weight 10 g, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388 4242X, Knuckle Protection Material TPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.