Cold Protction Glovs, L/XL, Hi-Vis Yllw, PR (Discontinued)
- Mfr # MCW-T91-540
- Zoro # G8516891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCW-T91-540
Zoro #
G8516891
UPC #
781513626177
Country of Origin
China
Dimensions
Size
L/XL
Length
11"
Details
Item
Cold Protection Gloves
Color
Yellow
Palm Material
Knit Fabric
Lining
Acrylic
Palm Construction
Knit Fabric
Knuckle Padding Material
Knit Fabric
Cut
Gunn
Temp. Range
0 Degrees to 200 Degrees F
Thumb Style
Wing
Coating Finish
MicroFinish(R)
Cuff
Slip-On
Finger Style
Full Finger
Closure Type
slip on
Stitching Material
Cotton/Polyester
Coating Material
MicroFinish(R)
Thumb Material
Knit Fabric
Finger Material
Knit Fabric
Back Material
Knit Fabric
Description
Cold Protection Gloves, Slip-On Cuff, Acrylic Lining, L/XL, High Visibility Yellow, Palm Material Knit Fabric, Palm Construction Knit Fabric, Back Material Knit Fabric, Coating Material MicroFinish(R), Coating Finish MicroFinish(R), Finger Material Knit Fabric, Thumb Material Knit Fabric, Knuckle Padding Material Knit Fabric, Gunn Cut, Closure Type Slip On, Finger Style Full Finger, Thumb Style Wing, Length 11 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.