ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size M PR

  • Mfr # CWKHT-05-009

  • Zoro # G503051001


product price:  $262.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Glove Length
16
Features
clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Stretchable & breathable water-resistant SoftShell outer and finger gussets provide comfort and mobility Primaloft¬ Gold 133g is thin and dexterous while wrapping the hand to lock in warmth. Constructed with a Hipora water-proof bag for added protection against the elements Padlock» Grip silicone print on palm and fingers Pre-curved construction provides an improved fit and feel. Easily accessible waterproof battery pouch for easy charging and connectivity. Indicator light that notifies users when the glove is actively heating. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Touchscreen capable
Glove Width
6.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKHT-05-009
Zoro #
G503051001
UPC #
781513664971
Country of Origin
Philippines

Dimensions

Size
M
Glove Length
16
Glove Width
6.25

Details

Item
Heated Glove
Color
Black
Features
clim8¬ intelligent Thermal Technology Heating System that automatically turns on when glove is placed on hand. Heating system adjusts and regulates internal temperature based on body and outside temperatures for optimum hand warmth & temperature at all times. Downloadable companion app for ability to personalize and easily adjust the thermal comfort to your exact needs. Stretchable & breathable water-resistant SoftShell outer and finger gussets provide comfort and mobility Primaloft¬ Gold 133g is thin and dexterous while wrapping the hand to lock in warmth. Constructed with a Hipora water-proof bag for added protection against the elements Padlock» Grip silicone print on palm and fingers Pre-curved construction provides an improved fit and feel. Easily accessible waterproof battery pouch for easy charging and connectivity. Indicator light that notifies users when the glove is actively heating. Includes: (2) 7.4V, 3000 mAh Lithium-ion batteries and (1) 100-240V AC to DC 8.4V, 2A charger. Touchscreen capable

Description

The ColdWork Heated Glove with clim8® Technology continues the line of groundbreaking product that delivers an intelligent, self-regulating, and activating Thermal Technology Heating System from Mechanix Wear and clim8®. Ultimate insulation of 133g Primaloft® wraps the hand locking in warmth while the water-resistant SoftShell repels the elements. Combining Padlock Grip Technology on the fingers and palm area with touchscreen capable synthetic leather and this glove ensure that your regulated warmth keeps you working in the harshest winter conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.