ColdWork Insulated Driver, 1 PR, Elastic, Keystone Thumb, Gunn Cut, 1 PR

  • Mfr # CWKID-07-011

  • Zoro # G514652617


product price: $26.49
/pr

Key Features

Thumb Style
Keystone
Glove Back Material
Synthetic Leather
Glove Liner Material
Polyester
Glove Cut
Gunn
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKID-07-011
Zoro #
G514652617
UPC #
781513676868
Country of Origin
Philippines

Dimensions

Size- Alpha
XL
Size- Numeric
11
Glove Length
12 in
Cuff Length
1 1/4 in

Details

Item
ColdWork Insulated Driver, 1 PR
Thumb Style
Keystone
Glove Back Material
Synthetic Leather
Glove Liner Material
Polyester
Glove Cut
Gunn
Palm Material
Synthetic Leather
Stitching Material
Polyester
Cuff Style
Elastic
Oil-Resistant
No
Glove Hand Style
Left and Right
Glove Back Color
Brown
Standards
EN 511
Palm Color
Brown
Glove Insulation Weight
100 g
Hand Protection Style
Glove
Leather Glove Style
Drivers
Series
ColdWork
Glove Features
Touchscreen Compatible, Waterproof
Cuff Color
Brown
Finger Coverage
Full Finger
Cuff Material
Synthetic Leather
Insulated
Yes
Palm Style
Single Layer
Glove Insulation Material
3M(TM) Thinsulate(TM) Eco Insulation
Includes Reinforced Thumb Crotch
No
Sold As
Pair
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Pairs per Package
1

Description

ColdWork Insulated Driver, 1 PR, Hand Protection Style Glove, Additional Hazard Protection Cold-Insulated, Water-Resistance, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating X3X, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.