Coldwork Mechanics Style Gloves, Synthetic Leather Palm, Black

  • Mfr # CWKFF-55-011

  • Zoro # G210437051


product price:  $36.49
/pr

Key Features

Color
Black
Cuff Style
Elastic
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWKFF-55-011
Zoro #
G210437051
UPC #
781513672808
Country of Origin
Philippines

Dimensions

Size- Alpha
XL
Size- Numeric
11

Details

Item
Mechanics Style Gloves
Color
Black
Cuff Style
Elastic
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388, EN 511
Glove Back Material
Synthetic Leather
Glove Coating Coverage
Uncoated
Series
Coldwork
Hand Protection Style
Glove
EN 388 Rating
2112X
Glove Insulation Material
3M Thinsulate
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
Glove Liner Material
3M Thinsulate
Includes Reinforced Thumb Crotch
No
Glove Features
Reinforced Palm, Touchscreen Compatible, Water Resistant
Cut-Resistance Coverage
Not Tested
Includes Double Palm
No
Glove Construction
Cut and Sewn
Glove Back Color
Black
Silicone-Free
No
Palm Style
Reinforced
Minimum Temperature
Not Rated
EN 511 Rating
120
Glove Insulation Weight
100 g
Glove Palm Material
Synthetic Leather

Description

Mechanics Style Gloves, Additional Hazard Protection Cold-Insulated, General Purpose, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material 3M Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.