Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Water-Based Polyurethane , Smooth , 8 1 PR

  • Mfr # S2EC-06-008

  • Zoro # G300919641


product price: $13.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2EC-06-008
Zoro #
G300919641
UPC #
781513654163
Country of Origin
China

Dimensions

Glove Size
8
Glove Length
12 in
Thickness
18 gauge
Glove Length Style
Extended Cuff
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
Color
Green
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S2EC06
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Tungsten Steel, Water-Based Urethane
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Glove Liner Material
HPPE, Tungsten Steel
High-Visibility
No
ANSI/ISEA Cut Load
1,000 g
Touchscreen Compatible
Yes
Rope Channel Reinforcement
No
Includes ID Panel
No
Cut-Resistance Coverage
Palm Side
Impact Glove Type
ANSI/ISEA, CE Standards
Includes Double Palm
No
Silicone-Free
Yes
Hand Protection Style
Glove
Glove Hand Style
Left and Right
Brand and Series
Mechanix Wear SpeedKnit(TM) S2EC06
Latex-Free
No
Glove Coating Color
Black
Includes Pull Strap
No
EN 388 Rating
4X41C
Waterproof
No
Low-Profile Impact Protection
Yes
ANSI/ISEA Heat Level
Not Available
Includes
No
Includes Padded Palm
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level
Not Tested
Reversible
No
Includes Red Palm
No
Thumb Sweat Wipe
No
Lint-Free
No
ANSI/ISEA Puncture Level
Not Available
Finger Coverage
Full Finger
Standards
ANSI/ISEA, CE Standards
Includes Pinch Point Protection
No
Reflective Backing
No
Inspection Glove Type
Hemmed
EN 388 Impact Rated
Yes
Anti-Static
No
Thumb Style
Straight
ANSI/ISEA Abrasion Cycles
3,000
Insulated
No
Includes Reinforced Thumb Crotch
No
Cuff Color
Green
Impact Protection Style
Low-Profile
Glove Features
Silicone-Free, Touchscreen Compatible
Sold As
Pair
Knit Material Color
Green
Hem Style
Finished
Minimum Temperature
Not Rated
Fabric Weight
15 oz
Pairs per Package
1
Palm Type
Coated
Glove Lining Material
HPPE, Tungsten Steel
Double-Dipped
No
ANSI/ISEA Needlestick Level - Palm
Not Available
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Steel, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI/ISEA, CE Standards, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products