Zoro Homepage

Knit Gloves, Cut Level A1 , Dipped , Nitrile , Sandy , 11 1 PR

  • Mfr # S5DP-91-011

  • Zoro # G100933038


product price: $23.59
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5DP-91-011
Zoro #
G100933038
UPC #
781513658086
Country of Origin
China

Dimensions

Glove Size
11
Glove Length
12 in
Thickness
15 gaugeuge
Glove Length Style
Extended Cuff
Size - Numeric
11

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
SpeedKnit(TM) S5DP91
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nitrile, Nylon
ANSI/ISEA Cut Grams
200 g
ANSI/ISEA Impact Level
1
Glove Construction
Seamless Knit
Rope Channel Reinforcement
No
High-Visibility
No
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
200 g
Latex-Free
No
Impact Glove Type
ANSI/ISEA, CE Standards
Hand Protection Style
Glove
Includes Pull Strap
No
Touchscreen Compatible
Yes
Silicone-Free
No
Low-Profile Impact Protection
Yes
Waterproof
No
Reversible
No
Insulated
No
Glove Coating Color
Black
Glove Liner Material
Nylon
Thumb Style
Straight
Impact Protection Coverage
Fingers, Knuckles
Includes Red Palm
No
Includes Double Palm
No
ANSI/ISEA Needlestick Level
Not Tested
EN 388 Impact Rated
Yes
Anti-Static
No
Finger Coverage
Full Finger
Includes Pinch Point Protection
No
Knuckle Protection Material
TPR
Reflective Backing
No
Includes
No
Thumb Sweat Wipe
No
Impact Protection Style
Low-Profile
Includes Padded Palm
No
Lint-Free
No
ANSI/ISEA Heat Level
Not Available
EN 388 Rating
4121X
Brand and Series
Mechanix Wear SpeedKnit(TM) S5DP91
Includes ID Panel
No
ANSI/ISEA Abrasion Cycles
3,000
Inspection Glove Type
Hemmed
Standards
ANSI/ISEA, CE Standards
ANSI/ISEA Puncture Level
2
Includes Finger Fourchettes
No
Cut-Resistance Coverage
Palm Side
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Nylon
ANSI/ISEA Needlestick Level - Palm
Not Available
Minimum Temperature
Not Rated
Palm Type
Coated
Glove Features
Touchscreen Compatible
Hem Style
Finished
ANSI/ISEA Impact Force
9 kN
Double-Dipped
No
Sold As
Pair
Knit Material Color
Lime
Cuff Color
High-Visibility Yellow
Pairs per Package
1
Oil-Resistant
Yes

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 9 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121X, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.