Chemical-Resistant Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR
Mfr # S5EP-02-008
Zoro # G900919607
product price: $43.99
/prKey Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm and Fingers
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S5EP-02-008
Zoro #
G900919607
UPC #
781513658000
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
14 in
Thickness
18 gaugeuge
Glove Length Style
Extended Cuff
Glove Thickness
1 in
Size
M
Size - Numeric
8
Description
Chemical-Resistant Gloves, Palm and Fingers, 1 in, 14 in, Glove Size 8, Color Red, Supported, Standards CE Standards, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.