Zoro Homepage
This item is Discontinued.
Mechanix Wear Knit Gloves, A4 Cut Level, 13 ga, Gray, 8 SD5CP-08-008

Knit Gloves, A4 Cut Level, 13 ga, Gray, 8 (Discontinued)

  • Mfr # SD5CP-08-008
  • Zoro # G000919606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD5CP-08-008
Zoro #
G000919606
UPC #
781513658253
Country of Origin
Multiple

Dimensions

Glove Size
8
Glove Length
12 in
Thickness
13 ga
Glove Length Style
Extended Cuff
Inspection Glove Size
Men's M
Size- Alpha
M
Size- Numeric
8

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X43D, Standards ANSI/ISEA, CE Standards, Knuckle Protection Material TPR, Insulated No, Palm Type Coated, Glove Coating Cover Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.