Zoro Homepage
This item is Discontinued.
Mechanix Wear Knit Gloves, A3 Cut Level, 10 ga, M S2DE-58-008

Knit Gloves, A3 Cut Level, 10 ga, M (Discontinued)

  • Mfr # S2DE-58-008
  • Zoro # G3722364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2DE-58-008
Zoro #
G3722364
UPC #
781513637241
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
10 ga

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.