Shop MECHANIX WEAR
See all product information
Create Account
D13, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M (9), 100 PK, Black
- Mfr # D13-05-009-100
- Zoro # G900906188
product price:Â
$
30.99
/pk of 100, $0.31/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
5 mil
Cuff Style
Slip-On
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D13-05-009-100
- Zoro #
- G900906188
- UPC #
- 781513634660
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Cuff Style
- Slip-On
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- General Purpose
- Series
- D13
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Diamond
- Acceptable Quality Level (AQL)
- 4
- Brand and Series
- Mechanix Wear
- Glove Hand Style
- Left and Right
- Silicone-Free
- Silicone-Free
- Features
- Ambidextrous, Lightweight
- Anti-Static
- Anti-Static Not Included
- Tested for Chemotherapy Drugs
- Not Tested for Chemotherapy Drugs
- Glove Treatments
- Powder-Free
- Tested for Fentanyl Protection
- Not Tested for Fentanyl Protection
- Texture Location
- Full
- Federal 209E Clean Room Class
- Not Rated
- Shell Material
- Nitrile
- Wire Color
- Black
- Traction Material
- Nitrile
Dimensions
- Size
- M
- Palm Thickness
- 5 mil
- Glove Length
- 8 in
- Cuff Length
- 9 in
- Finger Thickness
- 5 mil
- Nominal Palm Thickness
- 5 mil
- Length
- 8 in
- Cuff Thickness
- 5 mil
- Glove Size and Cuff Length Style
- 9/Standard
- Size - Numeric
- 9
- Size- Alpha
- M
- Fits Chest Size
- Ambidextrous, Lightweight
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Black, Cuff Style Slip-On, Cuff Thickness 5 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 5 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.