RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange
- Mfr # D01-09-012-100
- Zoro # G205261937
product price:Â
$
27.69
/pk of 100, $0.28/ea
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Cuff Style
Slip-On
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D01-09-012-100
- Zoro #
- G205261937
- UPC #
- 781513665015
- Country of Origin
- Malaysia
Dimensions
- Size
- 2XL
- Palm Thickness
- 8 mil
- Cuff Thickness
- 8 mil
- Length
- 8 in
- Size- Alpha
- 2XL
- Size - Numeric
- 12
- Finger Thickness
- 8 mil
- Fits Chest Size
- Ambidextrous, Lightweight
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Orange, Cuff Style Slip-On, Cuff Thickness 8 mil, Disposable Glove Type General Purpose, Features Ambidextrous, Lightweight, Finger Thickness 8 mil, Latex-Free Latex-Free, Length 8 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards Not Applicable, Sterile/Non-Sterile Non-Sterile, Texture Diamond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.