Shop MCKESSON
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Confirderm 3.0, Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Blue
- Mfr # 14-6N38EC
- Zoro # G211204010
product price:Â
$
168.99
/pk of 1000, $0.17/ea
Key Features
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-6N38EC
- Zoro #
- G211204010
- UPC #
- 612479227644
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Standards
- ASTM D6319
- Series
- Confirderm 3.0
- Sterile/Non-Sterile
- Non-Sterile
- Texture Location
- Fingertips
Dimensions
- Size
- XL
- Length
- 9.4 in
- Finger Thickness
- 3.1 mil
Description
Exam Glove McKesson Confiderm 3.0 X-Large NonSterile Nitrile Standard Cuff Length Textured Fingertips Blue Not Rated Textured fingertips give these nonsterile exam gloves outstanding tactile sensitivity Thin texture and high elasticity provide a comfortable but snug, conforming fit McKesson Confiderm gloves are ambidextrous for convenient wear Beaded cuffs prevent the gloves from rolling up and becoming loose The extra-large, powder-free McKesson nitrile exam gloves are made without natural rubber latex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.