Electrical-Insulating Glove Kit, 1,000V AC, 5,000V DC, Size 2XL

  • Mfr # GK-0-11-12

  • Zoro # G112472938


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK-0-11-12
Zoro #
G112472938
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
11 in
Size
2XL
Size - Numeric
12

Details

Item
Electrical-Insulating Glove Kit
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Brand and Series
Mechanix Wear
Max. Use Voltage
1,000 V AC / 5,000 V DC
Glove Color
Black
Electrical Insulating Type
Type I

Description

Electrical Glove kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.