Shop MECHANIX WEAR
See all product information
Create Account
Electrical-Insulating Glove Kit, 1,000V AC, 5,000V DC, Size 2XL
- Mfr # GK-0-11-12R
- Zoro # G212472975
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Glove Size
2XL
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GK-0-11-12R
- Zoro #
- G212472975
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Electrical-Insulating Glove Kit
- Max. Use Voltage (AC)
- 1,000V AC
- Max. Use Voltage (DC)
- 5,000V DC
- Voltage Class
- Class 0
- Includes
- Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
- Glove Color
- Red
- Max. Use Voltage
- 1,000 V AC / 5,000 V DC
- Brand and Series
- Mechanix Wear
- Electrical Insulating Type
- Type I
Dimensions
- Glove Size
- 2XL
- Glove Length
- 11 in
- Size - Numeric
- 12
- Size
- 2XL
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Electrical Glove kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.