Electrical-Insulating Glove Kit, 17,000V AC, 25,500V DC, Size XL

  • Mfr # GK-2-14-11

  • Zoro # G312470000


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK-2-14-11
Zoro #
G312470000
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Glove Length
14 in
Size - Numeric
11
Size
XL

Details

Item
Electrical-Insulating Glove Kit
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Brand and Series
Mechanix Wear
Max. Use Voltage
17,000 V AC / 25,500 V DC
Glove Color
Black
Electrical Insulating Type
Type I

Description

Electrical Glove kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.