Electrical-Insulating Glove Kit, 500V AC, 2,500V DC, Size M

  • Mfr # GK-00-11-9

  • Zoro # G312472936


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Glove Size
M
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GK-00-11-9
Zoro #
G312472936
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
11 in
Size - Numeric
9
Size
M

Details

Item
Electrical-Insulating Glove Kit
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Brand and Series
Mechanix Wear
Max. Use Voltage
500 V AC / 2,500 V DC
Glove Color
Black
Electrical Insulating Type
Type I

Description

Electrical Glove kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products