Shop MECHANIX WEAR
See all product information
Create Account
Electrical-Insulating Glove Protectors, Cowhide, Straight Cuff, Straight Thumb, S, 1 PR
- Mfr # LLPG-12-8
- Zoro # G512470138
product price:Â
$
39.79
/pr
Key Features
Thumb Style
Straight
Glove Materials
Cowhide
Cuff Style
Straight
Glove Length
12 in
Brand and Series
Chicago Protective Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLPG-12-8
- Zoro #
- G512470138
- UPC #
- -
- Country of Origin
- Pakistan
- Item
- Electrical-Insulating Glove Protectors
- Thumb Style
- Straight
- Glove Materials
- Cowhide
- Cuff Style
- Straight
- Brand and Series
- Chicago Protective Apparel
- For Voltage Class
- Class 1, Class 2, Class 3, Class 4
- Leather Protector Color
- Orange, White
- Leather Origin
- Import
Dimensions
- Glove Size
- S
- Glove Length
- 12 in
- Size - Numeric
- 8
- Size
- S
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Cowhide Leather glove, 1 PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.