Electrical-Insulating Gloves, 1,000V AC, 5,000V DC, Rubber, Black, Size S

  • Mfr # LRIG-0-11-8

  • Zoro # G612472971


product price:  $176.99
/pr
Free Shipping & Returns

Key Features

Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRIG-0-11-8
Zoro #
G612472971
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
11 in
Size
S
Size - Numeric
8

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Pair of Electrical Insulating Gloves
Brand and Series
Mechanix Wear
Electrical Insulating Glove Color
Black
Electrical Insulating Type
Type I
Max. Use Voltage
1000V AC / 5000V DC

Description

Electrical Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.