Electrical-Insulating Gloves, 17,000V AC, 25,500V DC, Rubber, Black, Size 2XL

  • Mfr # LRIG-2-14-12

  • Zoro # G412470061


product price:  $474.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRIG-2-14-12
Zoro #
G412470061
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
14 in
Size - Numeric
12
Size
2XL

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Includes
Pair of Electrical Insulating Gloves
Electrical Insulating Glove Color
Black
Electrical Insulating Type
Type I
Max. Use Voltage
17000V AC / 25500V DC
Brand and Series
Mechanix Wear

Description

Electrical Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.