Zoro Homepage

FastFit Women's Work Gloves Black M 1 pair

  • Mfr # FFTAB-55-520

  • Zoro # G416173425


product price: $29.79
/pr

Key Features

Length
10.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFTAB-55-520
Zoro #
G416173425
UPC #
781513645567
Country of Origin
Viet Nam

Dimensions

Length
10.87 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Women's, Heat Resistant: , Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: , Machine Washable: Yes, Material: Synthetic Leather, Nonslip Grip: , Number in Package: 1, Packaging Type: Hang Tag, Product Type: Work Gloves, Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.