FastFit(R) Mechanics Gloves, Synthetic Leather Palm, 11, Blue

  • Mfr # MFF-03-011

  • Zoro # G116524503


product price:  $17.29
/pr

Key Features

Includes ID Panel
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Includes Red Palm
No
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFF-03-011
Zoro #
G116524503
UPC #
781513106686
Country of Origin
Multiple

Dimensions

Glove Size
11
Glove Length
9 1/4 in
Size- Numeric
11
Size- Alpha
XL

Details

Includes ID Panel
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Item
Mechanics Gloves
Includes Red Palm
No
ANSI/ISEA Puncture Level
1
Glove Hand Style
Left and Right
Glove Liner Material
Tricot
Palm Style
Single Layer
Reflective Backing
No
Cuff
Elastic
Standards
CE, EN388:2016 2121X
Back Material
TrekDry(R)
Low-Profile Impact Protection
No
Anti-Static
No
Stitching Material
Nylon
High-Visibility
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Finger Style
Full Finger
Series
FastFit(R)
Insulated
No
Color
Blue
Includes Keypad Nib
No
Oil-Resistant
No
Includes Pinch Point Protection
No
Includes Padded Palm
No
Rope Channel Reinforcement
No
Thumb Style
Keystone
Includes Reinforced Thumb Crotch
Yes
Palm Material
Synthetic Leather
EN 388 Impact Rated
No
Silicone-Free
No
Latex-Free
No
Palm Construction
Synthetic Leather
Sold As
Pair
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Knuckle Padding Material
Padded Spandex
Brand and Series
Mechanix Wear FastFit(R) MFF-03
Thumb Sweat Wipe
No
EN 388 Rating
2121X
Finger Coverage
Full Finger
Touchscreen Nib
No
Touchscreen Compatible
Yes
Glove Back Material
TrekDry(R)
Includes Pull Strap
Yes
Glove Back Color
Blue
Includes Double Palm
No
Closure Type
Slip On
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Includes Heat Pack Pocket
No
Water Resistant
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
ANSI/ISEA Puncture Force
20 N
Windproof
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Construction
Cut and Sewn
Cuff Style
Shirred Slip-On
Lining
Tricot
Glove Materials
Synthetic Leather/TrekDry(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.