Glove Bag, 12 in L, 12 in W, 2 in D
Mfr # GB-12
Zoro # G312924862
product price:Â $21.99
/eaKey Features
Color
Beige
Material
Cotton Canvas
Depth
2 in
Width
12 in
Includes
Hook, Snap Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB-12
Zoro #
G312924862
UPC #
-
Country of Origin
Pakistan
Dimensions
Depth
2 in
Width
12 in
Length
12 in
Details
Item
Glove Bag
Color
Beige
Material
Cotton Canvas
Includes
Hook, Snap Closure
For Number of Gloves
1 Pair
Description
Cotton canvas Glove storage bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.